Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Engine Coolant Recovery Tank - Front, 603-378

  • Mfr # 603-378

  • Zoro # G7674379


product price: $54.49
/ea

Key Features

Pressurized
Yes
Cap Maximum Pressure Rating
21 PS
Height (In.)
4.03 in
Shape
Irregular
Capacity
1.1 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
603-378
Zoro #
G7674379
UPC #
37495083959
Country of Origin
Taiwan, Province of China

Dimensions

Height (In.)
4.03 in
Length
8.44 in

Details

Pressurized
Yes
Cap Maximum Pressure Rating
21 PS
Shape
Irregular
Capacity
1.1 L
Mounting Brackets Included
Yes
Cap Included
Yes
Cap Type
Spring Loaded Twist
Material of Construction
Plastic
Mounting Hole Quantity
3
Includes
1 Coolant Reservoir, 1 Cap
Color
White

Description

Over time coolant reservoirs become susceptible to heat and engine vibration and eventually crack and leak. Dorman Coolant Reservoirs are manufactured with premium plastic to withstand the effects of stress generated within the engine compartment. Our coolant reservoirs are thoroughly tested to ensure a trouble-free performance and long-lasting quality year after year.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.