
Engine Coolant Recovery Tank - Front, 603-507
Mfr # 603-507
Zoro # G7671585
product price: $48.99
/eaKey Features
Length
125 mm
Height (In.)
161 mm
Application
Mazda Protege 2003-95, Mazda Protege5 2003-02
Type
Non-Pressurized
Includes
Cap; Mounting Brackets; Tubing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
603-507
Zoro #
G7671585
UPC #
19495238157
Country of Origin
China
Dimensions
Length
125 mm
Height (In.)
161 mm
Details
Item
Coolant Reservoir
Application
Mazda Protege 2003-95, Mazda Protege5 2003-02
Type
Non-Pressurized
Includes
Cap; Mounting Brackets; Tubing
Material of Construction
Plastic
Color
White
Number of Mounting Holes
1
Cap Type
Flip Top
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.