
Engine Coolant Thermostat Housing, 902-1005
Mfr # 902-1005
Zoro # G6371030
product price: $27.95
/eaKey Features
Includes
Gasket
Features
Air Vent
Material
Metal
Vehicle Fit
Ford 2019-97, Lincoln 1999-98
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
902-1005
Zoro #
G6371030
UPC #
885484544246
Country of Origin
China
Dimensions
Outside Dia.
1.69 in
Mounting Hole Dia.
3/8 in
Details
Includes
Gasket
Features
Air Vent
Material
Metal
Vehicle Fit
Ford 2019-97, Lincoln 1999-98
Color
Natural
Number of Mounting Holes
2
Housing Neck Angle
30 Degrees
Item
Coolant Thermostat Housing
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.