
Engine Coolant Thermostat Housing, 902-106
Mfr # 902-106
Zoro # G6305781
original price: $11.65
9% off
new price: $10.49
/eaKey Features
Includes
O-Ring; Air Bleeder Pipe Gasket
Features
Air Vent
Material
Plastic
Vehicle Fit
Buick 1995-94, Chevrolet 1995-94, Oldsmobile 1995-94, Pontiac 1995-94
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
902-106
Zoro #
G6305781
UPC #
019495126706
Country of Origin
China
Dimensions
Outside Dia.
1.293 in
Mounting Hole Dia.
0.353 in
Details
Includes
O-Ring; Air Bleeder Pipe Gasket
Features
Air Vent
Material
Plastic
Vehicle Fit
Buick 1995-94, Chevrolet 1995-94, Oldsmobile 1995-94, Pontiac 1995-94
Color
Black
Housing Neck Angle
75 Degrees
Item
Coolant Thermostat Housing
Number of Mounting Holes
2
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.