Zoro Homepage

Engine Coolant Thermostat Housing, 902-107

  • Mfr # 902-107

  • Zoro # G6333553


original price: $42.49
5% off
new price: $40.15
/ea

Key Features

Material
Steel
Vehicle Fit
Chevrolet 2013-96, GMC 2013-96, Isuzu 1999-97, Oldsmobile 2001-96
Color
Black
Outside Dia.
1.263 in
Number of Mounting Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
902-107
Zoro #
G6333553
UPC #
19495126713
Country of Origin
China

Dimensions

Outside Dia.
1.263 in
Mounting Hole Dia.
0.353 in

Details

Material
Steel
Vehicle Fit
Chevrolet 2013-96, GMC 2013-96, Isuzu 1999-97, Oldsmobile 2001-96
Color
Black
Number of Mounting Holes
2
Item
Coolant Thermostat Housing
Housing Neck Angle
90 Degrees

Description

Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.