Zoro Homepage

Engine Coolant Thermostat Housing, 902-217

  • Mfr # 902-217

  • Zoro # G6326535


original price: $28.59
5% off
new price: $26.89
/ea

Key Features

Outside Diameter
2.25 in
Gasket Or Seal Included
Yes
Includes
1 Water Outlet, 1 Gasket
Packaging Type
Box
Mounting Hole Quantity
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
902-217
Zoro #
G6326535
UPC #
19495358374
Country of Origin
China

Dimensions

Outside Diameter
2.25 in
Mounting Hole Diameter
0.625 in

Details

Gasket Or Seal Included
Yes
Includes
1 Water Outlet, 1 Gasket
Packaging Type
Box
Mounting Hole Quantity
2
Housing Neck Angle (°)
90 deg
Color
Silver
O Rings Included
Yes
Material
Aluminum
Item
O-Ring Kit
Housing Neck Angle (°)
90 deg
Housing Neck Angle (°)
90 deg

Description

Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.