Zoro Homepage

Engine Coolant Thermostat Housing, 902-3011

  • Mfr # 902-3011

  • Zoro # G6335461


original price: $14.99
5% off
new price: $14.15
/ea

Key Features

Includes
Gasket
Material
Metal
Vehicle Fit
Chrysler 1989-67, Dodge 1991-78, Plymouth 1989-79
Color
Natural
Mounting Hole Dia.
0.313 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
902-3011
Zoro #
G6335461
UPC #
885484547001
Country of Origin
China

Dimensions

Mounting Hole Dia.
0.313 in
Outside Dia.
1.438 in

Details

Includes
Gasket
Material
Metal
Vehicle Fit
Chrysler 1989-67, Dodge 1991-78, Plymouth 1989-79
Color
Natural
Item
Coolant Thermostat Housing
Number of Mounting Holes
2
Housing Neck Angle
90 Degrees

Description

Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.