
Engine Coolant Thermostat Housing, 902-314
Mfr # 902-314
Zoro # G6336265
original price: $23.15
5% off
new price: $21.85
/eaKey Features
Includes
1 Water Outlet, 1 Seal
Color
Black
Mounting Hole Diameter
0.275 in
O Rings Included
Yes
Gasket Or Seal Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
902-314
Zoro #
G6336265
UPC #
19495356899
Country of Origin
China
Dimensions
Mounting Hole Diameter
0.275 in
Outside Diameter
1.25 in
Details
Includes
1 Water Outlet, 1 Seal
Color
Black
O Rings Included
Yes
Gasket Or Seal Included
Yes
Mounting Hole Quantity
3
Packaging Type
Box
Material
Plastic
Housing Neck Angle (°)
45 deg
Item
O-Ring Kit
Housing Neck Angle (°)
45 deg
Housing Neck Angle (°)
45 deg
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.