Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Engine Coolant Thermostat Housing, 902-317

  • Mfr # 902-317

  • Zoro # G6315152


original price: $32.35
5% off
new price: $30.45
/ea

Key Features

O Rings Included
Yes
Color
Black
Outside Diameter
44 mm
Housing Neck Angle (°)
45 Degrees
Mounting Hole Diameter
9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
902-317
Zoro #
G6315152
UPC #
19495356929
Country of Origin
China

Dimensions

Outside Diameter
44 mm
Mounting Hole Diameter
9 mm

Details

O Rings Included
Yes
Color
Black
Housing Neck Angle (°)
45 Degrees
Gasket Or Seal Included
Yes
Material
Aluminum and Steel
Mounting Hole Quantity
2
Item
O-Ring Kit

Description

Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.