
Engine Coolant Thermostat Housing, 902-5017
Mfr # 902-5017
Zoro # G6316911
product price: $26.25
/eaKey Features
Mounting Hole Quantity
2
Housing Neck Angle (°)
45 deg
Color
Natural
Packaging Type
Box
Gasket Or Seal Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
902-5017
Zoro #
G6316911
UPC #
885484547544
Country of Origin
China
Dimensions
Outside Diameter
1.813 in
Details
Mounting Hole Quantity
2
Housing Neck Angle (°)
45 deg
Color
Natural
Packaging Type
Box
Gasket Or Seal Included
Yes
Includes
Thermostat Housing
Material
Metal
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.