
Engine Coolant Thermostat Housing, 902-5140
Mfr # 902-5140
Zoro # G6285664
original price: $30.59
7% off
new price: $28.39
/eaKey Features
Flange Length
2.75 in
Grade Type
Standard Replacement
Outlet Port Quantity
1
Flange Width
4.11 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
902-5140
Zoro #
G6285664
UPC #
885484679696
Country of Origin
Jamaica
Dimensions
Flange Length
2.75 in
Flange Width
4.11 in
Flange Thickness
0.67 in
Inside Diameter
1.185 in
Details
Grade Type
Standard Replacement
Outlet Port Quantity
1
Material
Metal
Color
Black
Packaging Type
Box
Gasket Or Seal Included
Yes
Mounting Hole Quantity
3
Thermostat Opening Temperature
180 Deg. F.
Bolt Hole Center To Bolt Hole Center
2.4 in, 2.58 in, 3.53 in
Gasket Type
Gasket
Includes
1 Thermostat Housing, 1 Gasket, 1 Thermostat
Thermostat Included
Yes
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.