Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Engine Coolant Thermostat Housing, 902-5900

  • Mfr # 902-5900

  • Zoro # G6296401


original price: $16.69
10% off
new price: $14.99
/ea

Key Features

Housing Neck Angle (°)
30 deg
Mounting Hole Diameter
0.313 in
Material
Plastic
Includes
Thermostat Housing
Outside Diameter
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
902-5900
Zoro #
G6296401
UPC #
885484613676
Country of Origin
China

Dimensions

Mounting Hole Diameter
0.313 in
Outside Diameter
1.5 in

Details

Housing Neck Angle (°)
30 deg
Material
Plastic
Includes
Thermostat Housing
Packaging Type
Box
Color
Black
Mounting Hole Quantity
3
Housing Neck Angle (°)
30
Item
Thermostat Housing
Housing Neck Angle (°)
30 deg

Description

Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.