Zoro Homepage

Engine Coolant Thermostat Housing, 902-5904

  • Mfr # 902-5904

  • Zoro # G6293364


original price: $16.45
10% off
new price: $14.79
/ea

Key Features

Material
Plastic
Vehicle Fit
Scion 2016-11, Toyota 2019-09
Color
Black
Outside Dia.
1-1/2 in
Number of Mounting Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
902-5904
Zoro #
G6293364
UPC #
885484644458
Country of Origin
China

Dimensions

Outside Dia.
1-1/2 in
Mounting Hole Dia.
0.313 in

Details

Material
Plastic
Vehicle Fit
Scion 2016-11, Toyota 2019-09
Color
Black
Number of Mounting Holes
2
Item
Coolant Thermostat Housing
Housing Neck Angle
45 Degrees

Description

Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.