Zoro Homepage

Engine Coolant Thermostat Housing, 902-5929

  • Mfr # 902-5929

  • Zoro # G6299929


original price: $28.89
10% off
new price: $25.99
/ea

Key Features

Housing Neck Angle (°)
45 deg
Mounting Hole Diameter
0.25 in
Color
Natural
Material
Metal
Outside Diameter
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
902-5929
Zoro #
G6299929
UPC #
885484263499
Country of Origin
China

Dimensions

Mounting Hole Diameter
0.25 in
Outside Diameter
1.5 in

Details

Housing Neck Angle (°)
45 deg
Color
Natural
Item
Thermostat Housing
Material
Metal
Mounting Hole Quantity
2

Description

Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.