Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Engine Coolant Thermostat Housing, 902-688

  • Mfr # 902-688

  • Zoro # G6300592


original price: $18.45
5% off
new price: $17.35
/ea

Key Features

Gasket Or Seal Included
Yes
Packaging Type
Box
Includes
Thermostat Housing with Gasket
Housing Neck Angle (°)
180 deg
Mounting Hole Diameter
0.313 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
902-688
Zoro #
G6300592
UPC #
885484373761
Country of Origin
Taiwan, Province of China

Dimensions

Mounting Hole Diameter
0.313 in
Outside Diameter
1.375 in

Details

Gasket Or Seal Included
Yes
Packaging Type
Box
Includes
Thermostat Housing with Gasket
Housing Neck Angle (°)
180 deg
Color
Natural
Mounting Hole Quantity
2
Material
Metal
Housing Neck Angle (°)
180
Item
Thermostat Housing with Gasket
Housing Neck Angle (°)
180 deg

Description

Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.