Zoro Homepage

Engine Coolant Thermostat Housing, 902-689

  • Mfr # 902-689

  • Zoro # G6293565


product price: $24.15
/ea

Key Features

Material
Metal
Vehicle Fit
Chrysler 2022-05, Dodge 2022-03, Jeep 2022-05, Ram 2022-11
Color
Black
Number of Mounting Holes
2
Outside Dia.
1-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
902-689
Zoro #
G6293565
UPC #
37495916554
Country of Origin
China

Dimensions

Outside Dia.
1-7/8 in
Mounting Hole Dia.
0.313 in

Details

Material
Metal
Vehicle Fit
Chrysler 2022-05, Dodge 2022-03, Jeep 2022-05, Ram 2022-11
Color
Black
Item
Coolant Thermostat Housing
Number of Mounting Holes
2
Housing Neck Angle
60 Degrees

Description

Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.