
Engine Coolant Thermostat Housing, 902-852
Mfr # 902-852
Zoro # G6479530
original price: $42.75
5% off
new price: $40.25
/eaKey Features
Includes
Thermostat Housing; Thermostat; Gasket
Features
Bleeder Hole
Material
Plastic
Vehicle Fit
Dodge Durango 2015-11, Jeep Grand Cherokee 2015-11, Jeep Wrangler 2017-12, Jeep Wrangler JK 2018
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
902-852
Zoro #
G6479530
UPC #
19495263821
Country of Origin
Micronesia, Federated States of
Dimensions
Flange Thickness
0.3 in
Inside Dia.
1.3 in
Flange Length
3 in
Flange Width
4 in
Details
Includes
Thermostat Housing; Thermostat; Gasket
Features
Bleeder Hole
Material
Plastic
Vehicle Fit
Dodge Durango 2015-11, Jeep Grand Cherokee 2015-11, Jeep Wrangler 2017-12, Jeep Wrangler JK 2018
Color
Black
Bolt Hole Center to Center
3-3/8 in
Number of Mounting Holes
2
Number of Outlet Ports
1
Item
Coolant Thermostat Housing Assembly
Thermostat Opening Temperature
203°F
Grade
Regular
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.