Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Engine Coolant Thermostat Housing, 902-899

  • Mfr # 902-899

  • Zoro # G6479555


product price: $14.95
/ea

Key Features

Housing Neck Angle (°)
20 Degrees
Includes
1 Water Outlet, 1 O-ring
Gasket Or Seal Included
Yes
Material
Aluminum
Mounting Hole Diameter
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
902-899
Zoro #
G6479555
UPC #
19495264439
Country of Origin
China

Dimensions

Mounting Hole Diameter
0.375 in
Outside Diameter
1.5 in

Details

Housing Neck Angle (°)
20 Degrees
Includes
1 Water Outlet, 1 O-ring
Gasket Or Seal Included
Yes
Material
Aluminum
Mounting Hole Quantity
2
O Rings Included
Yes
Color
Silver
Packaging Type
Box
Item
O-Ring Kit
Housing Neck Angle (°)
20 Degrees From Base
Housing Neck Angle (°)
20 Degrees

Description

Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.