
Engine Coolant Thermostat Housing Assembly, 902-060
Mfr # 902-060
Zoro # G6367975
original price: $49.69
6% off
new price: $46.35
/eaKey Features
Inlet Port Diameter
3 in
Housing Neck Angle (°)
45 deg
O Rings Included
Yes
Bolts Included
Yes
Packaging Type
Box
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
902-060
Zoro #
G6367975
UPC #
885484530300
Country of Origin
China
Dimensions
Inlet Port Diameter
3 in
Mounting Hole Diameter
0.313 in
Outside Diameter
1.125 in
Height
3.375 in
Flange Thickness
0.25 in
Details
Housing Neck Angle (°)
45 deg
O Rings Included
Yes
Bolts Included
Yes
Packaging Type
Box
Mounting Hole Quantity
6
Gasket Or Seal Included
Yes
Includes
Thermostat Housing with Gasket, O Rings
Material
Plastic
Bolt Hole Center To Bolt Hole Center
2.5 in, 2.325 in, 2.325 in
Color
Black
Housing Neck Angle (°)
45 deg
Item
Thermostat Housing with Gasket
Housing Neck Angle (°)
45 deg
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.