Zoro Homepage

Engine Coolant Thermostat Housing, Dorman - Oe Solutions 902-5195

  • Mfr # 902-5195

  • Zoro # G108630823


original price: $29.39
10% off
new price: $26.45
/ea

Key Features

Inlet Port Diameter
1.18 in
Includes
1 Thermostat Housing
Mounting Hole Quantity
3
Outside Diameter
1.76 in
Mounting Hole Diameter
0.27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
902-5195
Zoro #
G108630823
UPC #
889245475770
Country of Origin
United States

Dimensions

Inlet Port Diameter
1.18 in
Outside Diameter
1.76 in
Mounting Hole Diameter
0.27 in
Flange Thickness
0.39 in
Height
1.93 in

Details

Includes
1 Thermostat Housing
Mounting Hole Quantity
3
Color
Black
Bolt Hole Center To Bolt Hole Center
2.17 in
Material
Plastic

Description

Dorman - OE Solutions 902-5195

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.