Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Engine Coolant Thermostat Housing, Dorman - Oe Solutions 902-5196

  • Mfr # 902-5196

  • Zoro # G308630845


original price: $24.35
9% off
new price: $21.95
/ea

Key Features

Mounting Hole Diameter
0.35 in
Mounting Hole Quantity
2
Height
5.16 in
Color
Black
Flange Thickness
0.43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
902-5196
Zoro #
G308630845
UPC #
889245475787
Country of Origin
United States

Dimensions

Mounting Hole Diameter
0.35 in
Height
5.16 in
Flange Thickness
0.43 in
Outside Diameter
1.98 in
Inlet Port Diameter
1.3 in

Details

Mounting Hole Quantity
2
Color
Black
Material
Plastic
Bolt Hole Center To Bolt Hole Center
2.5 in
Packaging Type
Box
Includes
1 Thermostat Housing

Description

Dorman - OE Solutions 902-5196

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.