Zoro Homepage

Engine Coolant Thermostat Housing, Dorman - Oe Solutions 902-5858

  • Mfr # 902-5858

  • Zoro # G108630663


original price: $23.79
10% off
new price: $21.39
/ea

Key Features

Includes
1 Thermostat Housing
Housing Neck Angle (°)
70 Deg
Mounting Hole Quantity
2
Mounting Hole Diameter
0.28 in
Outside Diameter
0.41 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
902-5858
Zoro #
G108630663
UPC #
889245253903
Country of Origin
United States

Dimensions

Mounting Hole Diameter
0.28 in
Outside Diameter
0.41 in
Height
2 in
Flange Thickness
0.525 in

Details

Includes
1 Thermostat Housing
Housing Neck Angle (°)
70 Deg
Mounting Hole Quantity
2
Bolt Hole Center To Bolt Hole Center
1.9 in
Color
Natural
Material
Metal
Item
1 Thermostat Housing
Housing Neck Angle (°)
70 Deg
Housing Neck Angle (°)
70 Deg

Description

Dorman - OE Solutions 902-5858

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.