
Engine Coolant Thermostat Housing - Outer, 902-1105
Mfr # 902-1105
Zoro # G6305090
original price: $34.35
9% off
new price: $30.95
/eaKey Features
Housing Neck Angle (°)
90 deg
Gasket Or Seal Included
Yes
Mounting Hole Diameter
0.313 in
Mounting Hole Quantity
3
Packaging Type
Box
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
902-1105
Zoro #
G6305090
UPC #
885484677203
Country of Origin
China
Dimensions
Mounting Hole Diameter
0.313 in
Outside Diameter
1.625 in
Details
Housing Neck Angle (°)
90 deg
Gasket Or Seal Included
Yes
Mounting Hole Quantity
3
Packaging Type
Box
Material
Plastic
Includes
Thermostat Housing, Gasket
Color
Black
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.