
Engine Coolant Thermostat Housing - Upper, 902-2005
Mfr # 902-2005
Zoro # G6336143
product price: $34.65
/eaKey Features
Housing Neck Angle (°)
180 deg
Mounting Hole Diameter
0.313 in
Color
Natural
Packaging Type
Box
Air Vent
Bleeder Valve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
902-2005
Zoro #
G6336143
UPC #
885484545427
Country of Origin
China
Dimensions
Mounting Hole Diameter
0.313 in
Outside Diameter
1.25 in
Details
Housing Neck Angle (°)
180 deg
Color
Natural
Packaging Type
Box
Air Vent
Bleeder Valve
Material
Metal
Mounting Hole Quantity
2
Gasket Or Seal Included
Yes
Includes
Thermostat Housing with Gasket
Housing Neck Angle (°)
180
Item
Thermostat Housing with Gasket
Housing Neck Angle (°)
180 deg
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.