
Engine Coolant Thermostat Housing - Upper, 902-315
Mfr # 902-315
Zoro # G6335635
product price: $23.45
/eaKey Features
Mounting Hole Quantity
2
Housing Neck Angle (°)
90 Deg
Color
Black
Packaging Type
Box
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
902-315
Zoro #
G6335635
UPC #
19495356905
Country of Origin
China
Dimensions
Outside Diameter
1.875 in
Mounting Hole Diameter
0.375 in
Details
Mounting Hole Quantity
2
Housing Neck Angle (°)
90 Deg
Color
Black
Packaging Type
Box
Material
Metal
Includes
Thermostat Housing
Housing Neck Angle (°)
90 Deg
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.