
Engine Coolant Thermostat Housing - Upper, 902-771
Mfr # 902-771
Zoro # G6590462
product price: $17.25
/eaKey Features
Includes
1 Water Outlet
Outside Diameter
1.24 in
Packaging Type
Box
Mounting Hole Quantity
3
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
902-771
Zoro #
G6590462
UPC #
37495606646
Country of Origin
China
Dimensions
Outside Diameter
1.24 in
Mounting Hole Diameter
0.27 in
Details
Includes
1 Water Outlet
Packaging Type
Box
Mounting Hole Quantity
3
Material
Plastic
Color
Black
Housing Neck Angle (°)
70 Deg
Housing Neck Angle (°)
70
Item
1 Water Outlet
Housing Neck Angle (°)
70 Deg
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.