Zoro Homepage

Engine Coolant Water Outlet, 902-032

  • Mfr # 902-032

  • Zoro # G6501440


original price: $45.35
9% off
new price: $40.85
/ea

Key Features

Material
Plastic
Color
Black
Includes
Gasket
Vehicle Fit
Ford EcoSport 2019-13, Ford Focus 2007-05, Ford Fusion 2009-06, Mercury Milan 2009-06
Number of Bolt Holes
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
902-032
Zoro #
G6501440
UPC #
885484537712
Country of Origin
United States

Dimensions

Mounting Hole Dia.
0.31 in
Outlet Dia.
0.75; in 1.38; in 0.38; in 0.31 in

Details

Material
Plastic
Color
Black
Includes
Gasket
Vehicle Fit
Ford EcoSport 2019-13, Ford Focus 2007-05, Ford Fusion 2009-06, Mercury Milan 2009-06
Item
Coolant Water Outlet
Number of Bolt Holes
9

Description

Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.