
Engine Cooling Fan Blade, 620-112
Mfr # 620-112
Zoro # G6287213
original price: $47.15
5% off
new price: $44.35
/eaKey Features
Includes
Fan Blade
Packaging Type
Box
Outside Diameter
18 in
Blade Color
White
Cable Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
620-112
Zoro #
G6287213
UPC #
19495035459
Country of Origin
Taiwan, Province of China
Dimensions
Outside Diameter
18 in
Details
Includes
Fan Blade
Packaging Type
Box
Blade Color
White
Cable Material
Plastic
Item Grade
Standard Replacement
Blade Quantity
9
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.