Zoro Homepage

Engine Intake Manifold - Upper, 615-198

  • Mfr # 615-198

  • Zoro # G7690485


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Features
EGR Ready; Street Legal
Includes
Gaskets
Color
Silver
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
615-198
Zoro #
G7690485
UPC #
019495289579
Country of Origin
China

Dimensions

Height
4 in
Port Outlet Size
25 mm x 81 mm

Details

Material
Aluminum
Features
EGR Ready; Street Legal
Includes
Gaskets
Color
Silver
Vehicle Fit
Chevrolet 1999-96, Oldsmobile 1999-96, Pontiac 1999-96
Position
Upper
Item
Intake Manifold
Number of Ports
6
Grade
Regular

Description

Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.