Zoro Homepage

Engine Oil Cooler

  • Mfr # 904-258

  • Zoro # G112443754


original price: $412.99
9% off
new price: $371.99
/ea
Free Shipping & Returns

Key Features

Core Row Quantity
11
Item Grade
Regular
Strap Width
6.5 in
Cable Material
Aluminum
Inlet Outside Diameter
0.984 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
904-258
Zoro #
G112443754
UPC #
19495738275
Country of Origin
Unknown

Dimensions

Strap Width
6.5 in
Inlet Outside Diameter
0.984 in
Depth
5
Outlet Outside Diameter
1.22 in
Base Height
3.28 in

Details

Core Row Quantity
11
Item Grade
Regular
Cable Material
Aluminum
Includes
Engine Oil Cooler and Gasket Kit

Description

Direct replacement - this engine oil cooler is designed to match the fit and function of an original equipment cooler on specified vehicles;Ideal solution - engineered to help maintain proper engine oil temperature when an original cooler has failed from heat, corrosion or damage;Durable construction - designed and manufactured to strict specifications for reliable performance;Trustworthy quality - backed by a team of product experts in the United States and more than a century of automotive experience

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.