Zoro Homepage

Engine Oil Cooler

  • Mfr # 918-400

  • Zoro # G812443672


original price: $507.99
10% off
new price: $456.99
/ea
Free Shipping & Returns

Key Features

Strap Width
3.096 in
Color
Silver
Inlet Outside Diameter
0.72 in
Diameter
0.72 in
Includes
5 Gaskets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
918-400
Zoro #
G812443672
UPC #
19495387121
Country of Origin
Unknown

Dimensions

Strap Width
3.096 in
Inlet Outside Diameter
0.72 in
Diameter
0.72 in
Outlet Outside Diameter
0.72 in
Base Height
3.281 in.
Depth
2.35 in
Core Tube Width
0.155 in
Thickness
3.096 in

Details

Color
Silver
Includes
5 Gaskets
Cable Material
Aluminium
Item Grade
Regular
Core Row Quantity
11

Description

Direct replacement - this engine oil cooler is designed to match the fit and function of an original equipment cooler on specified vehicles;Ideal solution - engineered to help maintain proper engine oil temperature when an original cooler has failed from heat, corrosion or damage;Durable construction - designed and manufactured to strict specifications for reliable performance;Trustworthy quality - backed by a team of product experts in the United States and more than a century of automotive experience

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.