Zoro Homepage

Engine Oil Cooler, 918-431

  • Mfr # 918-431

  • Zoro # G8268593


original price: $78.89
10% off
new price: $70.99
/ea

Key Features

Depth
4.921 in
Includes
Gaskets; Hardware
Application
Ford 2018-04
No. of Core Rows
35
Inlet Dia.
0.826 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
918-431
Zoro #
G8268593
UPC #
885484853867
Country of Origin
China

Dimensions

Depth
4.921 in
Inlet Dia.
0.826 in
Strap Width
3-3/4 in
Outlet Dia.
0.826 in
Base Height
4.725 in

Details

Includes
Gaskets; Hardware
Application
Ford 2018-04
No. of Core Rows
35
Item
Engine Oil Cooler
Cable Material
Aluminum
Grade
Regular

Description

Engine Oil Cooler

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.