Zoro Homepage

Engine Oil Cooler Line Connector, 800-603

  • Mfr # 800-603

  • Zoro # G9155472


product price: $13.95
/ea

Key Features

Finish
Natural
Material
Steel
Vehicle Fit
Chevrolet 2002-90, GMC 2002-90, Workhorse 2000-99, Workhorse Custom Chassis 2000-99
Outside Dia.
0.88 in; 0.66 in
Length
0.57 in (Axis 1); 0.99 in (Axis 2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800-603
Zoro #
G9155472
UPC #
19495026426
Country of Origin
United States

Dimensions

Outside Dia.
0.88 in; 0.66 in
Length
0.57 in (Axis 1); 0.99 in (Axis 2)
Fitting Size
1/2 in; 3/8"-18 NPT

Details

Finish
Natural
Material
Steel
Vehicle Fit
Chevrolet 2002-90, GMC 2002-90, Workhorse 2000-99, Workhorse Custom Chassis 2000-99
Features
Thread Sealer
Thread Type
Medium
Item
Transmission Line Connector
End Type
Quick Disconnect; Male Thread
Fitting Angle
Straight
Shape
Cylinder

Description

Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.