
Engine Oil Cooler Line Connector, 800-711
Mfr # 800-711
Zoro # G9155649
product price: $9.75
/eaKey Features
Universal Fit
No
Material
Steel
Vehicle Fit
Chevrolet 1991-87, GMC 1991-87
Finish
Natural
Features
Thread Sealer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
800-711
Zoro #
G9155649
UPC #
019495075806
Country of Origin
United States
Dimensions
Fitting Size
1.2 in; 1/2"-14
Details
Universal Fit
No
Material
Steel
Vehicle Fit
Chevrolet 1991-87, GMC 1991-87
Finish
Natural
Features
Thread Sealer
End Type
Male Thread; Quick Disconnect
Fitting Angle
Straight
Item
Oil Cooler Line Connector
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.