Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Engine Oil Cooler No Dorman 918-970

  • Mfr # 918-970

  • Zoro # G108631042


original price: $109.99
7% off
new price: $101.99
/ea
Free Shipping & Returns

Key Features

Outlet Fitting Type
Female
Diameter
3.21 in
Item Grade
Standard Replacement
Base Height
4.20 in
Inlet Outside Diameter
0.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
918-970
Zoro #
G108631042
UPC #
889245606396
Country of Origin
China

Dimensions

Diameter
3.21 in
Base Height
4.20 in
Inlet Outside Diameter
0.63 in
Core Tube Width
2.23 in
Outlet Outside Diameter
0.63 in
Thickness
3.21 in
Depth
3.21 in
Strap Width
3.21 in

Details

Outlet Fitting Type
Female
Item Grade
Standard Replacement
Finish
Painted
Core Row Quantity
15
Cable Material
Aluminum
Includes
1 Engine Oil Cooler
Inlet Fitting Type
Female
Color
Silver
Item
Engine Oil Cooler

Description

Dorman 918-970

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.