Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Engine Oil Dipstick, 917-300

  • Mfr # 917-300

  • Zoro # G5671922


product price: $24.35
/ea

Key Features

Includes
O-Ring
Width
3/16 in
Application
Buick 2009-96, Chevrolet 2005-98, Oldsmobile 1999-98, Pontiac 2008-97
Material
Stainless Steel
Length
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917-300
Zoro #
G5671922
UPC #
19495295174
Country of Origin
China

Dimensions

Width
3/16 in
Length
21 in
Outside Dia.
0.33 in

Details

Includes
O-Ring
Application
Buick 2009-96, Chevrolet 2005-98, Oldsmobile 1999-98, Pontiac 2008-97
Material
Stainless Steel
Handle Material
Polybutylene Terephthalate
Handle Color
Yellow
Item
Engine Oil Dipstick

Description

Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.