
Engine Oil Dipstick, 917-348
Mfr # 917-348
Zoro # G7676205
original price: $23.79
9% off
new price: $21.55
/eaKey Features
Application
Ford Escort 2003-98
Length
24.1 in
Handle Material
Plastic
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
917-348
Zoro #
G7676205
UPC #
37495755375
Country of Origin
Taiwan, Province of China
Dimensions
Length
24.1 in
Details
Application
Ford Escort 2003-98
Item
Engine Oil Dipstick
Handle Material
Plastic
Material
Steel
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.