Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Engine Oil Dipstick, 917-350

  • Mfr # 917-350

  • Zoro # G5815483


original price: $32.29
8% off
new price: $29.69
/ea

Key Features

Includes
Seal
Application
Audi 2007-97, Volkswagen 2011, Volkswagen 2008-99
Length
19-3/4 in
Material
Stainless Steel
Width
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917-350
Zoro #
G5815483
UPC #
19495295358
Country of Origin
China

Dimensions

Length
19-3/4 in
Width
1/4 in
Outside Dia.
0.59 in

Details

Includes
Seal
Application
Audi 2007-97, Volkswagen 2011, Volkswagen 2008-99
Material
Stainless Steel
Item
Engine Oil Dipstick
Handle Material
Rubber
Handle Color
Orange

Description

Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.