
Engine Oil Dipstick, 917-352
Mfr # 917-352
Zoro # G5815815
product price: $15.99
/eaKey Features
Length
20.13 in
Application
Audi 2006-03, Audi 2001-99, Volkswagen 2015-99
Material
Steel
Width
1/4 in
Handle Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
917-352
Zoro #
G5815815
UPC #
19495295372
Country of Origin
China
Dimensions
Length
20.13 in
Width
1/4 in
Outside Dia.
0.59 in
Details
Application
Audi 2006-03, Audi 2001-99, Volkswagen 2015-99
Material
Steel
Handle Material
Rubber
Handle Color
Orange
Item
Engine Oil Dipstick
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.