
Engine Oil Dipstick, 917-442
Mfr # 917-442
Zoro # G7662354
original price: $22.29
7% off
new price: $20.59
/eaKey Features
Application
Mercedes-Benz 2006-98
Material
Steel
Length
23.3 in
Handle Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
917-442
Zoro #
G7662354
UPC #
37495755603
Country of Origin
Taiwan, Province of China
Dimensions
Length
23.3 in
Details
Application
Mercedes-Benz 2006-98
Material
Steel
Item
Engine Oil Dipstick
Handle Material
Plastic
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.