Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Engine Oil Dipstick Tube - Lower, 917-484

  • Mfr # 917-484

  • Zoro # G5607565


original price: $40.15
7% off
new price: $37.15
/ea

Key Features

Application
Chevrolet 2007-03, GMC 2007-03, Workhorse 2007-04, Workhorse Custom Chassis 2007-04
Includes
O-Ring
Inside Dia.
9.2 mm
Color
Black Paint
Length
23.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917-484
Zoro #
G5607565
UPC #
885484592995
Country of Origin
China

Dimensions

Inside Dia.
9.2 mm
Length
23.3 in

Details

Application
Chevrolet 2007-03, GMC 2007-03, Workhorse 2007-04, Workhorse Custom Chassis 2007-04
Includes
O-Ring
Color
Black Paint
Item
Engine Oil Dipstick Tube
Material
Mild Steel

Description

Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.