
Engine Oil Pan, 264-011
Mfr # 264-011
Zoro # G6957892
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Maximum Depth
9.25 in
Drain Thread Size
M14x1.5
Includes
Oil Pan
Capacity
5 qt
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
264-011
Zoro #
G6957892
UPC #
019495070726
Country of Origin
Taiwan, Province of China
Dimensions
Maximum Depth
9.25 in
Drain Thread Size
M14x1.5
Length
29.5 in
Strap Width
12 in
Maximum Width
12 in
Details
Includes
Oil Pan
Capacity
5 qt
Color
Black
Item
Oil Pan
Sump Location
Rear
Material of Construction
Steel
Sump Type
Wet
Drain Plug Included
Yes
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.