
Engine Oil Pan, 264-133
Mfr # 264-133
Zoro # G6606641
product price: $133.99
/ea
Free Shipping & Returns
Key Features
Maximum Depth
4.5 in
Color
Metallic Gray
Strap Width
12.25 in
Length
18.75 in
Sump Location
Center
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
264-133
Zoro #
G6606641
UPC #
19495218616
Country of Origin
China
Dimensions
Maximum Depth
4.5 in
Strap Width
12.25 in
Length
18.75 in
Drain Thread Size
M12x1.75
Maximum Width
12.25 in
Details
Color
Metallic Gray
Sump Location
Center
Material of Construction
Aluminum
Includes
Oil Pan
Item
Oil Pan
Sump Type
Wet
Drain Plug Included
Yes
Dipstick Port
Yes
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.