Zoro Homepage

Engine Oil Pan, 264-135

  • Mfr # 264-135

  • Zoro # G6952100


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Length
21-3/4 in
Depth (In.)
8-1/2 in
Features
Baffled
Application
General Motors 2006-99
Includes
Drain Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
264-135
Zoro #
G6952100
UPC #
19495218623
Country of Origin
China

Dimensions

Length
21-3/4 in
Depth (In.)
8-1/2 in
Drain Thread Size
M12-1.75
Strap Width
12-1/4 in

Details

Item
Engine Oil Pan
Features
Baffled
Application
General Motors 2006-99
Includes
Drain Plug
Material of Construction
Aluminum
Color
Natural
Sump Location
Rear
Sump Type
Wet
Capacity
5 qt

Description

Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.