Zoro Homepage

Engine Oil Pan, 264-205

  • Mfr # 264-205

  • Zoro # G6564459


product price: $94.39
/ea
Free Shipping & Returns

Key Features

Length
19-1/2 in
Material of Construction
Steel
Includes
Drain Plug
Depth (In.)
5-1/4 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
264-205
Zoro #
G6564459
UPC #
19495071174
Country of Origin
China

Dimensions

Length
19-1/2 in
Depth (In.)
5-1/4 in
Strap Width
10-1/2 in
Drain Thread Size
M14-1.5

Details

Item
Engine Oil Pan
Material of Construction
Steel
Includes
Drain Plug
Color
Black
Application
Chrysler 2010-90, Dodge 2010-90, Plymouth 2000-90
Sump Type
Wet
Sump Location
Center

Description

Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.