Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Engine Oil Pan, 264-242

  • Mfr # 264-242

  • Zoro # G6559559


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material of Construction
Aluminum
Maximum Depth
6 in
Packaging Type
Box
Capacity
5 qt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
264-242
Zoro #
G6559559
UPC #
19495386117
Country of Origin
China

Dimensions

Maximum Depth
6 in
Drain Thread Size
M14x1.5
Length
20.08 in
Maximum Width
11.61 in

Details

Color
Black
Material of Construction
Aluminum
Packaging Type
Box
Capacity
5 qt
Sump Type
Wet
Sump Location
Rear
Drain Plug Included
Yes
Includes
Oil Pan
Item
Oil Pan

Description

Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.