Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Engine Oil Pan, 264-243

  • Mfr # 264-243

  • Zoro # G6566802


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Steel
Sump Type
Wet
Color
Black
Sump Location
Rear
Maximum Width
10.43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
264-243
Zoro #
G6566802
UPC #
19495386124
Country of Origin
China

Dimensions

Maximum Width
10.43 in
Drain Thread Size
M14x1.5
Maximum Depth
6.9 in
Length
21.97 in

Details

Material of Construction
Steel
Sump Type
Wet
Item
Oil Pan
Color
Black
Sump Location
Rear
Drain Plug Included
Yes

Description

Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.