
Engine Oil Pan, 264-305
Mfr # 264-305
Zoro # G6564212
product price: $97.95
/ea
Free Shipping & Returns
Key Features
Sump Type
Wet
Material of Construction
Steel
Maximum Width
11 in
Color
Black
Drain Plug Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
264-305
Zoro #
G6564212
UPC #
19495076322
Country of Origin
China
Dimensions
Maximum Width
11 in
Maximum Depth
6.25 In
Drain Thread Size
M12 X 1.25
Length
18.25 in
Details
Sump Type
Wet
Material of Construction
Steel
Color
Black
Drain Plug Included
Yes
Sump Location
Rear
Packaging Type
Box
Includes
Oil Pan
Item
Oil Pan
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.