Zoro Homepage

Engine Oil Pan, 264-333

  • Mfr # 264-333

  • Zoro # G7070839


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Length
17 in
Includes
Drain Plug
Features
Baffled
Color
Natural
Application
Ford EcoSport 2012-04, Ford Focus 2011-05, Ford Transit Connect 2013-10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
264-333
Zoro #
G7070839
UPC #
19495986454
Country of Origin
China

Dimensions

Length
17 in
Depth (In.)
4-3/4 in
Drain Thread Size
M12-1.5
Strap Width
11-1/2 in

Details

Item
Engine Oil Pan
Includes
Drain Plug
Features
Baffled
Color
Natural
Application
Ford EcoSport 2012-04, Ford Focus 2011-05, Ford Transit Connect 2013-10
Material of Construction
Aluminum
Sump Type
Wet
Sump Location
Rear

Description

Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.