Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Engine Oil Pan, 264-353

  • Mfr # 264-353

  • Zoro # G6496714


product price: $88.29
/ea
Free Shipping & Returns

Key Features

Color
Black
Drain Plug Included
Yes
Drain Thread Size
M12x1.75
Packaging Type
Box
Maximum Depth
6.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
264-353
Zoro #
G6496714
UPC #
37495162906
Country of Origin
China

Dimensions

Drain Thread Size
M12x1.75
Maximum Depth
6.7 in
Length
21.6 in
Maximum Width
11 in

Details

Color
Black
Drain Plug Included
Yes
Packaging Type
Box
Material of Construction
Steel
Sump Location
Center
Sump Type
Wet
Includes
Oil Pan
Item
Oil Pan

Description

Our comprehensive line of Engine Oil Pans include drain plugs for a complete repair. Since this part is a direct replacement, the exact fit provides an additional layer of efficiency and convenience. At Dorman, we use the Advanced Product Quality Planning (APQP) framework of procedures and techniques when developing products. This automotive industry standard is also used by Original Equipment Manufacturers and their parts suppliers.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.